Vapor-Proof Fixture, Pendant Cone Mount, LED, 70W

SKU: 78138196156
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fixture Type: Vapor-Proof Fixture
Mounting: Pendant Cone Mount
Lamp: LED
Watts: 70W
Voltage: 120-277V AC
Hub Size: 3/4 in.
Globe: Polycarbonate Lens
Guard: Aluminum
Comparable Light Output: 2300 Lumens
Housing Material: Cast Aluminum
Housing Finish: Gray Epoxy-Clad
Manufacturer Series: Mercmaster
Vaporproof Light Fixtures (LED): Fixture Type - Vapor-Proof Fixture; Mounting - Pendant Cone Mount; Lamp - LED; Watts - 70W; Voltage - 120-277VAC; Hub Size - 3/4" Hub; Globe - Polycarbonate Lens; Guard - Aluminum Guard; Comparable Light Output - 2300 Lumens; Housing Material - Cast Aluminum; Housing Finish - Gray Epoxy-Clad; Additional Information - Listing: NEC/IEC - Class I Div 2, NEMA Type V Symmetrical; Manufacturer Series - Mercmaster
Additional Info: Listing: NEC/IEC - Class I Div 2, NEMA Type V Symmetrical