Menu Search
APPLETON #MLEDND103P5BU

Mercmaster Vapor-Proof Fixture, Pendant Cone Mount, LED, 100W

SKU # 78138196142
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Mounting: Pendant Cone Mount
Lamp: LED
Watts: 100W
Voltage: 120-277V AC
Hub Size: 1 in.
Globe: Polycarbonate Lens
Guard: Aluminum
Comparable Light Output: 3450 Lumens
Housing Material: Cast Aluminum
Housing Finish: Gray Epoxy-Clad

Additional Info: Listing: NEC/IEC - Class I Div 2, NEMA Type V Symmetrical