APPLETON #MLEDN10P5BU

Vapor-Proof Fixture, LED, 100W

SKU: 78138195540
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: Vapor-Proof Fixture
Lamp: LED
Watts: 100W
Voltage: 120-277V
Housing Material: Aluminum with Corro-free Epoxy Powder Coat
Description
Vaporproof Light Fixtures (LED): Fixture Type - Vapor-Proof Fixture; Lamp - LED; Watts - 100W; Voltage - 120-277V; Housing Material - Aluminum with Corro-free Epoxy Powder Coat