Menu Search
APPLETON #MLLEDA42P5BU

LED Luminaire, 120-277VAC, 48W, Pendant Mount

SKU # 78138103877 Manufacturer Series: MLLED
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Mounting: Pendant
Lamp: LED
Watts: 48W
Voltage: 120-277V AC
Hub Size: 3/4 in. NPT Hub
Globe: Polycarbonate
Comparable Light Output: 4000 lumens
Housing Material: Copperfree Cast Aluminum
Housing Finish: Gray Epoxy Powder Coated

Mercmaster LED Low Profile Luminaires provide a broad, evenly distributed light pattern that can be tailored in the field. This is the one harsh and hazardous location luminaire you can specify to meet all your low-mount application requirements without compromise. With three light output levels available, replacing HID fixtures up to 150 Watts is easy. They have a low weight, slimmer profile, smaller diameter and a robust design. Plus, no heat dissipation fins are required. They are perfectly suited for low mounting heights of 15 feet or less.