Menu Search
Vaporproof Light Fixtures (LED) LED Luminaire, 120-277VAC, 46.7/46.6W, 3450 lumens

APPLETON #MLEDNS105P1BU

LED Luminaire, 120-277VAC, 46.7/46.6W, 3450 lumens

SKU #78138138052
Manufacturer Series: MLEDN
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Fixture Type: Vapor-Proof Fixture
Mounting: 25 Deg Stanchion
Lamp: LED
Watts: 46.7/46.6W
Voltage: 120-277V AC
Hub Size: 1-1/2 in. NPT Hub
Globe: Polycarbonate
Comparable Light Output: 3450 lumens
Housing Material: Copperfree Cast Aluminum
Housing Finish: Baked Gray Epoxy Clad

Mercmaster LED luminaires deliver exceptional efficiency, performance and advanced engineering. Designed to utilize as little as 32 Watts of power, it lowers energy consumption while providing 60000 plus hours of running lamp life. It sets the bar even higher for the lighting industry in terms of shock resistance, cold start capabilities, minimal heat production which improves service life, and overall safety. This fixture offers a flexible, modular design that allows for retrofits and plant expansions to meet unique installation requirements. Certified for Class I, Division 2 and Zone 2 locations, it provides global lighting solutions for a wide range of industrial and hazardous applications.