Menu Search
Vaporproof Light Fixtures (LED) LED Luminaire, 120-277VAC, 26W, 2000 lumens

APPLETON #MLLEDS25D5BU

LED Luminaire, 120-277VAC, 26W, 2000 lumens

SKU #78138104664
Manufacturer Series: MLLED
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Fixture Type: Vapor-Proof Fixture
Mounting: 25 Deg Stanchion
Lamp: LED
Watts: 26W
Voltage: 120-277V AC
Hub Size: 1-1/2 in. NPT Hub
Globe: Polycarbonate
Comparable Light Output: 2000 lumens
Housing Material: Copperfree Cast Aluminum
Housing Finish: Gray Epoxy Powder Coated

Mercmaster LED Low Profile Luminaires provide a broad, evenly distributed light pattern that can be tailored in the field. This is the one harsh and hazardous location luminaire you can specify to meet all your low-mount application requirements without compromise. With three light output levels available, replacing HID fixtures up to 150 Watts is easy. They have a low weight, slimmer profile, smaller diameter and a robust design. Plus, no heat dissipation fins are required. They are perfectly suited for low mounting heights of 15 feet or less.