Menu Search
VECTOR INDUSTRIES #VE327

Vapor-Proof Fixture, 200W

SKU # 69839706226 Manufacturer Series: VE Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Vapor-Proof Fixture
Mounting: Ceiling with Back Box
Lamp Watts: 200W
Hub Size: 3/4 in.
Globe: Glass, Clear
Guard: Cast
Explosion Proof Certified: No

Vaporproof Light Fixtures (Incandescent): Type - Vapor-Proof Fixture; Mounting - Ceiling w/Back Box; Lamp Watts - 200W; Hub Size - in - 3/4; Globe - Glass, Clear; Guard - Cast; Explosion Proof Certified - No; Additional Information - Cast; Manufacturer Series - VE Series

Additional Info: Cast