Menu Search
Vaporproof Light Fixtures (Incandescent) Vapor-Proof Fixture, Cast Aluminum 100W

STONCO LIGHTING #VP11

Vapor-Proof Fixture, Cast Aluminum 100W

SKU #78603419140
Manufacturer Series: Roughlyte
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Vapor-Proof Fixture
Material: Cast Aluminum
Mounting: Pendant
Lamp Watts: 100W
Hub Size: 1/2 in.
Explosion Proof Certified: No

Vaporproof Light Fixtures (Incandescent): Type - Vapor-Proof Fixture; Material - Cast Aluminum; Mounting - Pendant; Lamp Watts - 100W; Hub Size - in - 1/2; Explosion Proof Certified - No; Manufacturer Series - Roughlyte