RED DOT #VAG-01

Incandescent Fixture, 100W, Die-Cast Aluminum, Ceiling Mount, Glass/Lime Crystal Globe

SKU: 04226950010
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Vapor-Proof Fixture
Material: Cast Aluminum
Mounting: Ceiling
Lamp Watts: 100W
Globe: Glass, Clear
Explosion Proof Certified: No
Manufacturer Series: V
Description
Vaporproof Light Fixtures (Incandescent): Type - Vapor-Proof Fixture; Material - Cast Aluminum; Mounting - Ceiling; Lamp Watts - 100W; Globe - Glass, Clear; Explosion Proof Certified - No; Manufacturer Series - V