RED DOT #VA-01

Incandescent Fixture, 100W, Die-Cast Aluminum, Ceiling Mount, Glass/Lime Crystal Globe

SKU: 04226950000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Vapor-Proof Fixture Fitter
Material: Cast Aluminum
Mounting: Ceiling
Lamp Watts: 100W
Explosion Proof Certified: No
Description
Vaporproof Light Fixtures (Incandescent): Type - Vapor-Proof Fixture Fitter; Material - Cast Aluminum; Mounting - Ceiling; Lamp Watts - 100W; Explosion Proof Certified - No