RAB LIGHTING #VLX100DG

Vapor-Proof Fixture, Die Cast Aluminum 150W A19

SKU: 01981332210
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Vapor-Proof Fixture
Material: Die Cast Aluminum
Mounting: Ceiling/Surface
Lamp Watts: 150W
Lamp Size: A19
Hub Size: 1/2 in.
Globe: Glass, Clear
Guard: Cast
Explosion Proof Certified: No
Manufacturer Series: VLX100
Description
Vaporproof Light Fixtures (Incandescent): Type - Vapor-Proof Fixture; Material - Die Cast Aluminum; Mounting - Ceiling/Surface; Lamp Watts - 150W; Lamp Size - A19; Hub Size - in - 1/2 in.; Globe - Glass, Clear; Guard - Cast; Explosion Proof Certified - No
Additional Info: Color: Natural, Dimension: 5.37 in. L x 5.37 in. W x 8.75 in. H, Weight: 2.7 lb