Menu Search

RAB LIGHTING #EB124

Incandescent Fixture, 300PS25 Lamp, Cast Aluminum, Wall Bracket Mount, (4) 1/2 in. Hubs

SKU: 01981342300
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Explosion-Proof Incandescent
Material: Cast Aluminum
Mounting: Wall Bracket
Lamp Size: 300PS25
Hub Size: 1/2 in.
Globe: Glass, Clear
Guard: Cast Aluminum
Hubs: 4
Explosion Proof Certified: Yes
Description
Vaporproof Light Fixtures (Incandescent): Type - Explosion-Proof Incandescent; Material - Cast Aluminum; Mounting - Wall Bracket; Lamp Size - 300PS25; Hub Size - in - 1/2; Globe - Glass, Clear; Guard - Cast Aluminum; Hubs - 4; Explosion Proof Certified - Yes