Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Damp-Location Fixture Phenolic

SKU: 78032115005
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Damp-Location Fixture
Material: Phenolic
Mounting: Ceiling with Back Box
Lamp Watts: 60W
Lamp Size: A21
Hub Size: 3/4 in., 1/2 in.
Globe: Polycarbonate, Clear
Explosion Proof Certified: No
Fixtures: Type - Damp-Location Fixture; Material - Phenolic; Mounting - Ceiling w/Back Box; Lamp Watts - 60W; Lamp Size - A21; Hub Size - in - 3/4, 1/2; Globe - Polycarbonate, Clear; Explosion Proof Certified - No