Menu Search
Vaporproof Light Fixtures (Incandescent) Vapor-Proof Fixture, Feraloy 150W A23
EATON CROUSE-HINDS SERIES #VJ2759

Vapor-Proof Fixture, Feraloy 150W A23

SKU # 78227410216 Manufacturer Series: V Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Vapor-Proof Fixture
Material: Feraloy
Mounting: Wall, Conduit Feed-Thru
Lamp Watts: 150W
Lamp Size: A23
Hub Size: 3/4 in.
Globe: Glass, Clear
Guard: Cast
Explosion Proof Certified: No

Vaporproof Light Fixtures (Incandescent): Type - Vapor-Proof Fixture; Material - Feraloy; Mounting - Wall, Conduit Feed-Thru; Lamp Watts - 150W; Lamp Size - A23; Hub Size - in - 3/4; Globe - Glass, Clear; Guard - Cast; Explosion Proof Certified - No; Additional Information - Horizontal Feed-thru; Manufacturer Series - V-Series

Additional Info: Horizontal Feed-thru