Menu Search
EATON CROUSE-HINDS SERIES #VDA25GP

Vaporgard Vapor-Proof Fixture, Cast Aluminum 150W A21

SKU # 78227467000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vapor-Proof Fixture
Material: Cast Aluminum
Mounting: Pendant
Lamp Watts: 150W
Lamp Size: A21
Hub Size: 3/4 in.
Globe: Glass, Clear
Guard: Cast
Explosion Proof Certified: No