Menu Search
EATON CROUSE-HINDS SERIES #EVA292

Explosion-Proof Incandescent, Cast Aluminum 300PS30

SKU # 78227432640 Manufacturer Series: EV292
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Incandescent
Material: Cast Aluminum
Mounting: Pendant
Lamp Size: 300PS30
Hub Size: 3/4 in.
Globe: Glass, Clear
Guard: Cast Aluminum
Hubs: 1
Explosion Proof Certified: Yes

Vaporproof Light Fixtures (Incandescent): Type - Explosion-Proof Incandescent; Material - Cast Aluminum; Mounting - Pendant; Lamp Size - 300PS30; Hub Size - in - 3/4; Globe - Glass, Clear; Guard - Cast Aluminum; Hubs - 1; Explosion Proof Certified - Yes; Manufacturer Series - EV292