Menu Search
EATON CROUSE-HINDS SERIES #EVI301

Explosion-Proof Incandescent, Cast Aluminum 100A19

SKU # 78227419869 Manufacturer Series: EVI
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Incandescent
Material: Cast Aluminum
Lamp Size: 100A19
Globe: Glass, Clear
Guard: Cast Aluminum
Explosion Proof Certified: Yes

Additional Info: Mounting Module Not Included. Lamp Base: Medium