Menu Search
APPLETON #VPA2075G

Stylmaster Vapor-Proof Fixture, Cast Aluminum 300W PS30

SKU # 78138112229
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vapor-Proof Fixture
Material: Cast Aluminum
Mounting: Pendant
Lamp Watts: 300W
Lamp Size: PS30
Hub Size: 3/4 in., 1/2 in.
Globe: Glass, Clear
Guard: Cast
Explosion Proof Certified: No