Menu Search
Vaporproof Light Fixtures (Incandescent) Utility Light, 150W, A21 Lamp, Thermoplastic, Ceiling Mount, 3/4 in. Hubs, Glass/Clear Globe
APPLETON #601

Utility Light, 150W, A21 Lamp, Thermoplastic, Ceiling Mount, 3/4 in. Hubs, Glass/Clear Globe

SKU # 03628329408 Manufacturer Series: 600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Damp-Location Fixture
Material: Thermoplastic
Mounting: Ceiling with Back Box
Lamp Watts: 150W
Lamp Size: A21
Hub Size: 3/4 in.
Globe: Glass, Clear
Explosion Proof Certified: No