Menu Search
Vaporproof Light Fixtures (Incandescent) Explosion-Proof Incandescent, Cast Aluminum 300W, R40
APPLETON #G-EFJB-30

Explosion-Proof Incandescent, Cast Aluminum 300W, R40

SKU # 78138142655 Manufacturer Series: EF Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Incandescent
Material: Cast Aluminum
Mounting: Junction Box Base
Lamp Size: 300W, R40
Hub Size: 3/4 in.
Globe: Glass, Clear
Guard: None
Hubs: 2 Feed-Thru
Explosion Proof Certified: Yes

Vaporproof Light Fixtures (Incandescent): Type - Explosion-Proof Incandescent; Material - Cast Aluminum; Mounting - Junction Box Base; Lamp Size - 300W, R40; Hub Size - in - 3/4; Globe - Glass, Clear; Guard - Without Guard; Hubs - 2 Feed-Thru; Explosion Proof Certified - Yes; Additional Information - Classification: Class 1 Groups C and D (When 150W Par-38 or R-40 Lamped), Class 1 Group D (When 300W R-40 Lamped); Manufacturer Series - EF Series

Additional Info: Classification: Class 1 Groups C and D (When 150W Par-38 or R-40 Lamped), Class 1 Group D (When 300W R-40 Lamped)