Menu Search
KILLARK #VM3S150

Certilite V Vapor-Proof Fixture, Ceiling/Pendant/Stanchion/Wall, HPS, 150W, 120/208/240/277VAC, Copper-Free Aluminum

SKU # 78393696609
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Mounting: Ceiling/Pendant/Stanchion/Wall
Lamp Type: HPS
Watts: 150W
Voltage: 120/208/240/277V AC
Housing Material: Copper-free Aluminum
Housing Finish: Tan
Explosion Proof Certified: Yes

KLRK VM3S150 150W HPS BLST TANK ASY