Menu Search
HAZLUX #DS015H040-TGL-E

Vapor-Proof Fixture, HPS 150W Multi-Tap 120-277V

SKU # 78660700622 Manufacturer Series: 3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Mounting: Mount Not Included
Lamp Type: HPS
Watts: 150W
Voltage: Multi-Tap 120-277V
Globe: Glass Globe
Guard: Polymeric
Housing Material: Aluminum
Housing Finish: Epoxy Powder Coat
Explosion Proof Certified: No

Additional Info: Includes Lamp. Use with Hazlux Mounting Hoods.