Menu Search
Search
EMERSON #MA1075-120

Appleton Vapor-Proof Fixture Pendant Mount

SKU # 78138146406
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Mounting: Pendant Mount
Lamp Type: HPS
Watts: 100W
Voltage: 120V
Hub Size: 3/4 in.
Globe: Glass Globe
Housing Material: Aluminum
Housing Finish: Epoxy Powder Coat
Explosion Proof Certified: No