Menu Search
Search
EMERSON #KPAP1775MT

Appleton Vapor-Proof Fixture, PS Metal Halide 175W Multi-Tap 120-277V

SKU # 78138188022 Manufacturer Series: 400
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Mounting: Pendant
Lamp Type: PS Metal Halide
Watts: 175W
Voltage: Multi-Tap 120-277V
Hub Size: 3/4 in.
Globe: Glass Globe
Guard: Aluminum
Reflector: Not Included
Explosion Proof Certified: Yes

Vaporproof Light Fixtures (HID): Fixture Type - Vapor-Proof Fixture; Mounting - Pendant; Lamp Type - PS Metal Halide; Watts - 175W; Voltage - Multi-Tap 120-277V; Hub Size - 3/4 in. Hub; Globe - Glass Globe; Guard - Aluminum; Reflector - Not Included; Explosion Proof Certified - Yes; Manufacturer Series - Mercmaster III 400