The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
EMERSON #LPWBL1075MT

Appleton Vapor-Proof Fixture, HPS 100W Multi-Tap 120-277V

SKU # 78138125621
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Mounting: Wall Mount
Lamp Type: HPS
Watts: 100W
Voltage: Multi-Tap 120-277V
Hub Size: 3/4 in.
Globe: Glass Globe
Housing Material: Aluminum
Housing Finish: Epoxy Clad
Explosion Proof Certified: No

Vaporproof Light Fixtures (HID): Fixture Type - Vapor-Proof Fixture; Mounting - Wall Mount; Lamp Type - HPS; Watts - 100W; Voltage - Multi-Tap 120-277V; Hub Size - 3/4" Hub; Globe - Glass Globe; Housing Material - Aluminum; Housing Finish - Epoxy Clad; Explosion Proof Certified - No; Manufacturer Series - Mercmaster II