Menu Search

EATON CROUSE-HINDS SERIES #VMVMJ175GP/120-S828

ChampĀ® Vapor-Proof Fixture, Metal Halide 175W 120V

SKU: 78227481343
Manufacturer Series: VMV
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: Vapor-Proof Fixture
Mounting: Stanchion Mount, 25 Deg
Lamp Type: Metal Halide
Watts: 175W
Voltage: 120V
Hub Size: 1-1/2 in.
Globe: Glass Globe
Guard: Cast Aluminum
Housing Material: Aluminum
Housing Finish: Epoxy Powder Coat
Explosion Proof Certified: No
Description
Vaporproof Light Fixtures (HID): Fixture Type - Vapor-Proof Fixture; Mounting - Stanchion Mount, 25-Deg; Lamp Type - Metal Halide; Watts - 175W; Voltage - 120V; Hub Size - 1-1/2" Hub; Globe - Glass Globe; Guard - Cast Aluminum Guard; Housing Material - Aluminum; Housing Finish - Epoxy Powder Coat; Explosion Proof Certified - No; Manufacturer Series - Champ VMV