EATON CROUSE-HINDS SERIES #VMVSJ070GP/MT

Vapor-Proof Fixture, HPS 70W Multi-Tap 120-277V

SKU: 78227412616
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: Vapor-Proof Fixture
Mounting: Stanchion Mount, 25 Deg
Lamp Type: HPS
Watts: 70W
Voltage: Multi-Tap 120-277V
Hub Size: 1-1/2 in.
Globe: Glass Globe
Guard: Cast Aluminum
Housing Material: Aluminum
Housing Finish: Epoxy Powder Coat
Explosion Proof Certified: No
Manufacturer Series: Champ VMV
Description
Vaporproof Light Fixtures (HID): Fixture Type - Vapor-Proof Fixture; Mounting - Stanchion Mount, 25-Deg; Lamp Type - HPS; Watts - 70W; Voltage - Multi-Tap 120-277V; Hub Size - 1-1/2" Hub; Globe - Glass Globe; Guard - Cast Aluminum Guard; Housing Material - Aluminum; Housing Finish - Epoxy Powder Coat; Explosion Proof Certified - No; Manufacturer Series - Champ VMV