Menu Search
Vaporproof Light Fixtures (HID) Vapor-Proof Fixture, HPS 70W Multi-Tap 120-277V

EATON CROUSE-HINDS SERIES #VMVS2A070GP/MT

ChampĀ® Vapor-Proof Fixture, HPS 70W Multi-Tap 120-277V

SKU #78227410324
Manufacturer Series: VMV
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Vapor-Proof Fixture
Mounting: Pendant Mount
Lamp Type: HPS
Watts: 70W
Voltage: Multi-Tap 120-277V
Hub Size: 3/4 in.
Globe: Glass Globe
Guard: Cast Aluminum
Housing Material: Aluminum
Housing Finish: Epoxy Powder Coat
Explosion Proof Certified: No