Menu Search
Vaporproof Light Fixtures (HID) Vapor-Proof Fixture, HPS 150W Multi-Tap 120-277V
EATON CROUSE-HINDS SERIES #VMVS2A150GP/MT-LX

ChampĀ® Vapor-Proof Fixture, HPS 150W Multi-Tap 120-277V

SKU # 78227412615 Manufacturer Series: VMV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fixture Type: Vapor-Proof Fixture
Mounting: Pendant Mount
Lamp Type: HPS
Watts: 150W
Voltage: Multi-Tap 120-277V
Hub Size: 3/4 in.
Globe: Glass Globe
Guard: Cast Aluminum
Housing Material: Aluminum
Housing Finish: Epoxy Powder Coat
Explosion Proof Certified: No

Vaporproof Light Fixtures (HID): Fixture Type - Vapor-Proof Fixture; Mounting - Pendant Mount; Lamp Type - HPS; Watts - 150W; Voltage - Multi-Tap 120-277V; Hub Size - 3/4" Hub; Globe - Glass Globe; Guard - Cast Aluminum Guard; Housing Material - Aluminum; Housing Finish - Epoxy Powder Coat; Explosion Proof Certified - No; Additional Information - For use with 55V Lamp; Manufacturer Series - Champ VMV

Additional Info: For use with 55V Lamp