Menu Search
Vaporproof Light Fixtures (HID) Vapor-Proof Fixture, HPS 100W Multi-Tap 120-277V

EATON CROUSE-HINDS SERIES #VMVSJ100GP/MT

ChampĀ® Vapor-Proof Fixture, HPS 100W Multi-Tap 120-277V

SKU #78227410696
Manufacturer Series: VMV
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Vapor-Proof Fixture
Mounting: Stanchion Mount, 25 Deg
Lamp Type: HPS
Watts: 100W
Voltage: Multi-Tap 120-277V
Hub Size: 1-1/2 in.
Globe: Glass Globe
Guard: Cast Aluminum
Housing Material: Aluminum
Housing Finish: Epoxy Powder Coat
Explosion Proof Certified: No