Menu Search
Vaporproof Light Fixtures (HID) Vapor-Proof Fixture, HPS 100W Multi-Tap 120-277V

EATON CROUSE-HINDS SERIES #VMVS3TW100GP/MT

ChampĀ® Vapor-Proof Fixture, HPS 100W Multi-Tap 120-277V

SKU #78227410628
Manufacturer Series: VMV
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Vapor-Proof Fixture
Mounting: Wall Mount
Lamp Type: HPS
Watts: 100W
Voltage: Multi-Tap 120-277V
Hub Size: 1 in.
Globe: Glass Globe
Guard: Cast Aluminum
Housing Material: Aluminum
Housing Finish: Epoxy Powder Coat
Explosion Proof Certified: No

Vaporproof Light Fixtures (HID): Fixture Type - Vapor-Proof Fixture; Mounting - Wall Mount; Lamp Type - HPS; Watts - 100W; Voltage - Multi-Tap 120-277V; Hub Size - 1" Hub; Globe - Glass Globe; Guard - Cast Aluminum Guard; Housing Material - Aluminum; Housing Finish - Epoxy Powder Coat; Explosion Proof Certified - No; Additional Information - Feed-thru Entrance; Manufacturer Series - Champ VMV

Additional Info: Feed-thru Entrance