Vapor-Proof Fixture, Metal Halide, Pulse Start 175W Multi-Tap 120-277V

SKU: 78138117687
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fixture Type: Vapor-Proof Fixture
Mounting: Pendant Mount
Lamp Type: Metal Halide, Pulse Start
Watts: 175W
Voltage: Multi-Tap 120-277V
Hub Size: 3/4 in.
Globe: Glass Globe
Guard: Cast Aluminum
Housing Material: Aluminum
Housing Finish: Epoxy Clad
Explosion Proof Certified: No
Manufacturer Series: Mercmaster II
Vaporproof Light Fixtures (HID): Fixture Type - Vapor-Proof Fixture; Mounting - Pendant Mount; Lamp Type - Metal Halide, Pulse Start; Watts - 175W; Voltage - Multi-Tap 120-277V; Hub Size - 3/4" Hub; Globe - Glass Globe; Guard - Cast Aluminum Guard; Housing Material - Aluminum; Housing Finish - Epoxy Clad; Explosion Proof Certified - No; Manufacturer Series - Mercmaster II