APPLETON #MLCP172J1N48

Vapor-Proof Fixture, Metal Halide, Pulse Start 175W 480V

SKU: 78138192008
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fixture Type: Vapor-Proof Fixture
Mounting: Ceiling Mount
Lamp Type: Metal Halide, Pulse Start
Watts: 175W
Voltage: 480V
Hub Size: 3/4 in.
Globe: Glass Refractor
Housing Material: Aluminum
Housing Finish: Epoxy Clad
Explosion Proof Certified: No
Manufacturer Series: Mercmaster III Low Profile
Description
Vaporproof Light Fixtures (HID): Fixture Type - Vapor-Proof Fixture; Mounting - Ceiling Mount; Lamp Type - Metal Halide, Pulse Start; Watts - 175W; Voltage - 480V; Hub Size - 3/4" Hub; Globe - Glass Refractor; Housing Material - Aluminum; Housing Finish - Epoxy Clad; Explosion Proof Certified - No; Additional Information - Refractor: 8.00" Diameter, NEMA 1 Distribution; Manufacturer Series - Mercmaster III Low Profile
Additional Info: Refractor: 8.00" Diameter, NEMA 1 Distribution