Menu Search
Vaporproof Light Fixtures (HID) Vapor-Proof Fixture, HPS 70W Multi-Tap 120-277V
APPLETON #KPSL70125MT

Mercmaster III Vapor-Proof Fixture, HPS 70W Multi-Tap 120-277V

SKU # 78138155757
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fixture Type: Vapor-Proof Fixture
Mounting: Stanchion Mount, 25 Deg
Lamp Type: HPS
Watts: 70W
Voltage: Multi-Tap 120-277V
Hub Size: 1-1/4 in.
Globe: Glass Globe
Housing Material: Aluminum
Housing Finish: Epoxy Powder Coat
Explosion Proof Certified: No

Vaporproof Light Fixtures (HID): Fixture Type - Vapor-Proof Fixture; Mounting - Stanchion Mount, 25-Deg; Lamp Type - HPS; Watts - 70W; Voltage - Multi-Tap 120-277V; Hub Size - 1-1/4" Hub; Globe - Glass Globe; Housing Material - Aluminum; Housing Finish - Epoxy Powder Coat; Explosion Proof Certified - No; Manufacturer Series - Mercmaster III