APPLETON #LPAL1575RMT

Vapor-Proof Fixture, HPS 150W Multi-Tap 120-277V

SKU: 78138125461
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fixture Type: Vapor-Proof Fixture
Mounting: Pendant Mount
Lamp Type: HPS
Watts: 150W
Voltage: Multi-Tap 120-277V
Hub Size: 3/4 in.
Globe: Glass Refractor
Housing Material: Aluminum
Housing Finish: Epoxy Clad
Explosion Proof Certified: No
Manufacturer Series: Mercmaster II
Description
Vaporproof Light Fixtures (HID): Fixture Type - Vapor-Proof Fixture; Mounting - Pendant Mount; Lamp Type - HPS; Watts - 150W; Voltage - Multi-Tap 120-277V; Hub Size - 3/4" Hub; Globe - Glass Refractor; Housing Material - Aluminum; Housing Finish - Epoxy Clad; Explosion Proof Certified - No; Additional Information - Refractor size: 12"; Manufacturer Series - Mercmaster II
Additional Info: Refractor size: 12"