Menu Search
APPLETON #LPAL1575G-MT

Mercmaster II Vapor-Proof Fixture, HPS 150W Multi-Tap 120-277V

SKU # 78138125454
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Mounting: Pendant Mount
Lamp Type: HPS
Watts: 150W
Voltage: Multi-Tap 120-277V
Hub Size: 3/4 in.
Globe: Glass Globe
Guard: Cast Aluminum
Housing Material: Aluminum
Housing Finish: Epoxy Clad
Explosion Proof Certified: No

Vaporproof Light Fixtures (HID): Fixture Type - Vapor-Proof Fixture; Mounting - Pendant Mount; Lamp Type - HPS; Watts - 150W; Voltage - Multi-Tap 120-277V; Hub Size - 3/4" Hub; Globe - Glass Globe; Guard - Cast Aluminum Guard; Housing Material - Aluminum; Housing Finish - Epoxy Clad; Explosion Proof Certified - No; Manufacturer Series - Mercmaster II