Vapor-Proof Fixture, HPS 150W Multi-Tap 120-277V

SKU: 78138156044
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fixture Type: Vapor-Proof Fixture
Mounting: Wall Mount
Lamp Type: HPS
Watts: 150W
Voltage: Multi-Tap 120-277V
Hub Size: 3/4 in.
Globe: Glass Globe
Guard: Cast Aluminum
Housing Material: Aluminum
Housing Finish: Epoxy Powder Coat
Explosion Proof Certified: No
Manufacturer Series: Mercmaster III
Vaporproof Light Fixtures (HID): Fixture Type - Vapor-Proof Fixture; Mounting - Wall Mount; Lamp Type - HPS; Watts - 150W; Voltage - Multi-Tap 120-277V; Hub Size - 3/4" Hub; Globe - Glass Globe; Guard - Cast Aluminum Guard; Housing Material - Aluminum; Housing Finish - Epoxy Powder Coat; Explosion Proof Certified - No; Additional Information - Fixtures use S-55 type lamp; Manufacturer Series - Mercmaster III
Additional Info: Fixtures use S-55 type lamp