Menu Search
Vaporproof Light Fixtures (HID) Vapor-Proof Fixture, HPS 150W 120V
APPLETON #MUL150-120

Mercmaster Jr. Vapor-Proof Fixture, HPS 150W 120V

SKU # 78138146329
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fixture Type: Vapor-Proof Fixture
Mounting: Mount Not Included
Lamp Type: HPS
Watts: 150W
Voltage: 120V
Globe: Glass Globe
Housing Material: Aluminum
Housing Finish: Epoxy Powder Coat
Explosion Proof Certified: No

Additional Info: Use with Mercmaster Jr or V-51 Series Mounting Hoods.