APPLETON #CJLB1075G-MT

Explosion-Proof HID Fixture, HPS 100W Multi-Tap 120-277V

SKU: 78138160999
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fixture Type: Explosion-Proof HID
Mounting: Wall
Lamp Type: HPS
Watts: 100W
Voltage: Multi-Tap 120-277V
Hub Size: 3/4 in.
Globe: Glass Globe
Guard: Aluminum
Reflector: Without Reflector
Explosion Proof Certified: Yes
Manufacturer Series: Code-Master Jr
Description
Vaporproof Light Fixtures (HID): Fixture Type - Explosion-Proof HID Fixture; Mounting - Wall; Lamp Type - HPS; Watts - 100W; Voltage - Multi-Tap 120-277V; Hub Size - 3/4" Hub; Globe - Glass Globe; Guard - Aluminum Guard; Reflector - Without Reflector; Explosion Proof Certified - Yes; Manufacturer Series - Code-Master Jr