Menu Search
Vaporproof Light Fixtures (Fluorescent) Vapor-Proof Fixture Thermal-Set Polyester

SIMKAR CORP #EN22RPWR217T8EU1

Vapor-Proof Fixture Thermal-Set Polyester

SKU #02702992743
Manufacturer Series: EN2
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Vapor-Proof Fixture
Housing Material: Thermal-Set Polyester
Mounting: Ceiling Mount
Max Watts: 17W
Lamp Type: 17T8
Voltage: 120-277V

Vaporproof Light Fixtures (Fluorescent): Fixture Type - Vapor-Proof Fixture; Housing Material - Thermal-Set Polyester ; Mounting - Ceiling Mount; Max. Watts - 17W; Lamp Type - 17T8; Voltage - 120-277V; Manufacturer Series - EN2