Menu Search
Vaporproof Light Fixtures (Fluorescent) Vapor-Proof Fixture Aluminum

EATON CROUSE-HINDS SERIES #VFA222GGP

Vapor-Proof Fixture Aluminum

SKU #78227407893
Manufacturer Series: VF Steady On
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Vapor-Proof Fixture
Housing Material: Aluminum
Mounting: Pendant Mount
Max Watts: 18W
Lamp Type: (2) CFL
Hub Quantity: 1
Hub Size: 1 in.
Globe: Green Glass Globe
Guard: Cast
Voltage: 120V

Vaporproof Light Fixtures (Fluorescent): Fixture Type - Vapor-Proof Fixture; Housing Material - Aluminum; Mounting - Pendant Mount; Max. Watts - 18W; Lamp Type - (2) CFL; Hub Quantity - 1; Hub Size - in - 1"Hub; Globe - Green Glass Globe; Guard - Cast Guard; Voltage - 120V; Additional Information - Visual Indication Light for: Emergency shower or eye wash station, Lamp Type: (2)9W (not included). Rating: Class 1 Div 2. Groups A,B,C,D. NEMA 3R; Manufacturer Series - VF Steady On

Additional Info: Visual Indication Light for: Emergency shower or eye wash station, Lamp Type: (2)9W (not included). Rating: Class 1 Div 2. Groups A,B,C,D. NEMA 3R