EATON CROUSE-HINDS SERIES #DMVFB2TW064GP/UNV

Vapor-Proof Fixture, Aluminum, Wall Mount, 64W, CFL, 1, 3/4 in., Glass Globe, Stainless Steel Guard

SKU: 78227420555
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: Vapor-Proof Fixture
Housing Material: Aluminum
Mounting: Wall Mount
Max Watts: 64W
Lamp Type: CFL
Hub Quantity: 1
Hub Size: 3/4 in.
Globe: Glass Globe
Guard: Stainless Steel
Voltage: 120-277V
Manufacturer Series: Champ DMVFB
Description
CRS DMVFB2TW064GP/UNV 64W CHAMP FLU