Menu Search
KILLARK #VZRP175

Certilite® Vapor-Proof Closed Refractor 50-250

SKU # 78393683578 Manufacturer Series: VM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vapor-Proof Closed Refractor
Watts: 50-250W
Material: Plastic, 12 in.
Distribution: NEMA Type 5

Vaporproof Light Fixture Refractors: Type - Vapor-Proof Closed Refractor; Watts - 50-250; Material - Plastic, 12"; Distribution - NEMA Type 5; Manufacturer Series - CERTILITE VM