Menu Search
Vaporproof Light Fixture Refractors Vapor-Proof Closed Refractor 50-175
EATON CROUSE-HINDS SERIES #G241

ChampĀ® Vapor-Proof Closed Refractor 50-175

SKU # 78227432836 Manufacturer Series: VMVC, VMVM, VMVS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Vapor-Proof Closed Refractor
Watts: 50-175W
Material: Prismatic Glass
Distribution: NEMA Type 1

Vaporproof Light Fixture Refractors: Type - Vapor-Proof Closed Refractor; Watts - 50-175; Material - Prismatic Glass; Distribution - NEMA Type 1; Additional Information - Compact Style; Manufacturer Series - Champ, VMVC,VMVM,VMVS

Additional Info: Compact Style