Vapor-Proof Closed Refractor 50-250

SKU: 78138146576
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Vapor-Proof Closed Refractor
Watts: 50-250W
Material: Prismatic Glass, 8 in.
Distribution: NEMA Type 5
Manufacturer Series: Mercmaster Jr
Vaporproof Light Fixture Refractors: Type - Vapor-Proof Closed Refractor; Watts - 50-250; Material - Prismatic Glass, 8"; Distribution - NEMA Type 5; Manufacturer Series - Mercmaster Jr