Menu Search
EATON CROUSE-HINDS SERIES #RA636

Explosion-Proof Incandescent Fixture Reflector Angle 30-Deg Dome

SKU # 78227489928 Manufacturer Series: EV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Incandescent Fixture Reflector
Position: Angle 30 Degree Dome
Material: Fiber-Reinforced Polyester
Diameter: 12 in.
Max Lamp: 300PS25
Explosion Proof Certified: Yes