Fixture Mounting Cover Pendant

SKU: 78393614192
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Fixture Mounting Cover
Mounting: Pendant
Hub Quantity: 1
Hub Size: 3/4 in.
Material: Aluminum
Explosion Proof Certified: No
Manufacturer Series: EZ Series
Mounting Hoods: Type - Fixture Mounting Cover; Mounting - Pendant; Hub Quantity - 1; Hub Size - in - 3/4; Material - Aluminum; Explosion Proof Certified - No; Manufacturer Series - EZ Series