Menu Search
Vaporproof Light Fixture Mounting Hoods Fixture Mounting Bracket Stanchion
KILLARK #MBD-4

Certilite V Fixture Mounting Bracket Stanchion

SKU # 78393699241 Manufacturer Series: Series MB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fixture Mounting Bracket
Mounting: Stanchion
Hub Size: Hub Size - in
Explosion Proof Certified: No

Vaporproof Light Fixture Mounting Hoods: Type - Fixture Mounting Bracket; Mounting - Stanchion; Hub Size - in - Hub Size - in; Explosion Proof Certified - No; Additional Information - Application: Splice Box; Manufacturer Series - CertiliteV Series MB

Additional Info: Application: Splice Box