Menu Search

EATON CROUSE-HINDS SERIES #VLA2

Vaporgard Mounting Cover, Pendant Mounting, 3/4 in. Hub, Aluminum

SKU: 66227622528
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fixture Mounting Cover
Mounting: Pendant
Hub Quantity: 1
Hub Size: 3/4 in.
Material: Aluminum
Explosion Proof Certified: No
Description
Vaporproof Light Fixture Mounting Hoods: Type - Fixture Mounting Cover; Mounting - Pendant; Hub Quantity - 1; Hub Size - in - 3/4; Material - Aluminum; Explosion Proof Certified - No; Additional Information - Application: V2L, NV2L, P2L LED Housings; Manufacturer Series - Vaporgard
Additional Info: Application: V2L, NV2L, P2L LED Housings