Menu Search
Search
EATON CROUSE-HINDS SERIES #EV22

Hazard-Gard Fixture Mounting Hood Ceiling

SKU # 78227458614 Manufacturer Series: EVLP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixture Mounting Hood
Mounting: Ceiling
Hub Quantity: 5
Hub Size: 3/4 in.
Material: Aluminum
Explosion Proof Certified: No

Vaporproof Light Fixture Mounting Hoods: Type - Fixture Mounting Hood; Mounting - Ceiling; Hub Quantity - 5; Hub Size - in - 3/4; Material - Aluminum; Explosion Proof Certified - No; Additional Information - Application: Ceiling or Wall Box; Manufacturer Series - Hazard-Gard EVLP

Additional Info: Application: Ceiling or Wall Box